Menu Search
NVENT HOFFMAN #PDST108PC

Enclosure Door, Upper Front Mount, 14 ga Steel

SKU # 78351098450 Manufacturer Series: P20PC
RoHS Compliant
Type: Solid Enclosure Door
Mounting Position: Upper Front
Installation/​Operation: Hinged Left
HxW: HxW: 38.82 x 31.14 in.
Material: 14 Gauge
Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Door Latching: 2 Point Latch
Door Handle: Small Flush Bezel

Doors fit on the upper front of the PC frame and are hinged on the left side. A 2-point latch system is operated by a small flush bezel with tool to-open insert located on the lower right side of the door. Other inserts and a flush swing handle are also a