Menu Search
PANDUIT #PED12B1

PatchRunner Dual Hinged Door, 45U Rack, 82.80 x 12.10 in., Steel, Black

SKU # 07498392278
RoHS Compliant
Type: Solid Door
Component Mounting: 45U Rack
Installation/​Operation: Dual Hinged
HxW: 82.80 x 12.10 in. (2103.0 x 307.0mm)
Material: Steel
Finish: Black