Menu Search
PANDUIT #PED8B1

PatchRunner Dual Hinged Door, 45U Rack, 82.80 x 8.10 x 1.7 in., Steel, Black

SKU # 07498392323
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Door
Component Mounting: 45U Rack
Installation/​Operation: Dual Hinged
HxW: 82.80 x 8.10 x 1.7 in. (2103.0 x 206.0 x 43.0mm)
Material: Steel
Finish: Black