Menu Search
HAMMOND MANUFACTURING #C2F194923LG1

Cabinet Frame, 14 Gauge Steel, Welded, 28U, 23 in. W

SKU # 62398012098 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Frame
Nominal Height: 56.31 in.
Nominal Width: 23.00 in.
Nominal Depth: 23.63 in.
Nominal HxWxD - Metric: 1430 x 584 x 600 mm
Material: 14 Gauge Steel
Construction: Welded
Material Finish: Light Gray (RAL 7035)
Rack Spaces: 28U
Rack: 19 in.
Hardware: (4) Leveling Feet