Menu Search
HAMMOND MANUFACTURING #C2F197836LG1

Cabinet Frame, 14 Gauge Steel, Welded, 45U, 23 in. W

SKU # 62398012118 Manufacturer Series: C2
RoHS Compliant
Type: Cabinet Frame
Nominal Height: 86.06 in.
Nominal Width: 23 in.
Nominal Depth: 36 in.
Nominal HxWxD - Metric: 2186 x 584 x 914 mm
Material: 14 Gauge Steel
Construction: Welded
Material Finish: Light Gray (RAL 7035)
Rack Spaces: 45U
Rack: 19 in.
Hardware: (4) Leveling Feet