Menu Search
HAMMOND MANUFACTURING #1418SFX

Enclosure Swing Out Frame, Steel, 10 gauge, Black, 1537x656x57 mm

SKU # 62398080142
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing Out Frame
Nominal Height: 60.50 in.
Nominal Width: 25.82 in.
Nominal Depth: 2.25 in.
Nominal HxWxD - Metric: 1537x656x57 mm
Material: Steel, 10 Gauge
Material Finish: Black
Rack: 19 in.

HMN 1418SFX 72X30-ENCL

Additional Info: Included: Hardware, Enclosure Height: 72.00 in.