Menu Search
HAMMOND MANUFACTURING #1418SFYY

Enclosure Swing Out Frame, Steel, 10 gauge, Black, 1994x808x57 mm

SKU # 62398080144
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Swing Out Frame
Nominal Height: 78.50 in.
Nominal Width: 31.80 in.
Nominal Depth: 2.25 in.
Nominal HxWxD - Metric: 1994x808x57 mm
Material: Steel, 10 Gauge
Material Finish: Black
Rack: 19 in.

Cabinet Frames: Type - Swing Out Frame; Nominal Height - 78.50 in.; Nominal Width - 31.80 in.; Nominal Depth - 2.25 in.; Nominal HxWxD - Metric - 1994x808x57 mm; Material - Steel, 10 gauge; Material Finish - Black; Rack - 19 in.; Additional Information - Included: Hardware, Enclosure Height: 90.00 in.

Additional Info: Included: Hardware, Enclosure Height: 90.00 in.