The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #C2F193531BK1

Open Frame Rack Cabinet, Steel, 14 gauge, Welded, Black, 20U, 1096x584x800 mm

SKU # 62398032952
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Frame
Nominal Height: 43.16 in.
Nominal Width: 23.00 in.
Nominal Depth: 31.50 in.
Nominal HxWxD - Metric: 1096x584x800 mm
Material: Steel, 14 Gauge
Construction: Welded
Material Finish: Black
Rack Spaces: 20U
Rack: 35.06x29.50 in.
Hardware: (4) Leveling Feet

Cabinet Frames: Type - Cabinet Frame; Nominal Height - 43.16 in.; Nominal Width - 23.00 in.; Nominal Depth - 31.50 in.; Nominal HxWxD - Metric - 1096x584x800 mm; Material - Steel, 14 gauge; Construction - Welded; Material Finish - Black; Rack Spaces - 20U; Rack - 35.06x29.50 in.; Hardware - (4) Leveling Feet; Manufacturer Series - C2 Series