You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #C2F194931BK1

Open Frame Rack Cabinet, Steel, 14 gauge, Welded, Black, 28U, 1452x584x800 mm

SKU # 62398033307 Manufacturer Series: C2 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Frame
Nominal Height: 57.16 in.
Nominal Width: 23 in.
Nominal Depth: 31.5 in.
Nominal HxWxD - Metric: 1452x584x800 mm
Material: Steel, 14 Gauge
Construction: Welded
Material Finish: Black
Rack Spaces: 28U
Rack: 49.06x29.50 in.
Hardware: (4) Leveling Feet