Menu Search
HAMMOND MANUFACTURING #C2F196336BK1

Open Frame Rack Cabinet, Steel, 14 gauge, Welded, Black, 36U, 1807x584x914 mm

SKU # 62398055919
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet Frame
Nominal Height: 71.16 in.
Nominal Width: 23 in.
Nominal Depth: 36 in.
Nominal HxWxD - Metric: 1807x584x914 mm
Material: Steel, 14 Gauge
Construction: Welded
Material Finish: Black
Rack Spaces: 36U
Rack: 63.06x34.00 in.
Hardware: (4) Leveling Feet

Cabinet Frames: Type - Cabinet Frame; Nominal Height - 71.16 in.; Nominal Width - 23.00 in.; Nominal Depth - 36.00 in.; Nominal HxWxD - Metric - 1807x584x914 mm; Material - Steel, 14 gauge; Construction - Welded; Material Finish - Black; Rack Spaces - 36U; Rack - 63.06x34.00 in.; Hardware - (4) Leveling Feet; Manufacturer Series - C2 Series