Menu Search
ELECTRON METAL #PMASTD-014400-BK

Cabinet - Equipment Rail 44 U Black Panel Mounting Angles Mount

SKU # 69982810167
Type: Cabinet - Equipment Rail
Mounting Method: Panel Mounting Angles
Rack Units: 44 U
Height: 77 in.
Material: Steel, 12 Gauge
Color: Black
Package: (1) Pr

Cabinet Rails: Type - Cabinet - Equipment Rail; Mounting Method - Panel Mounting Angles; Rack Units - 44 U; Height - 77"; Material - Steel, 12 gauge; Color - Black; Package - (1) Pr