4 Post Open Frame Rack Rail, 24U, 4 in., Steel, 12 gauge, Black
SKU
#
62398075858
RoHSCompliant
Description
Cabinet Rails: Type - 4 Post Open Frame Rack Rail; Rack Units - 24U; Height - 4.00 in.; Material - Steel, 12 gauge; Color - Black; Package - (1) Pr; Additional Information - Mounting Application: 19 in. Racks; Manufacturer Series - DC4R