Menu Search
HAMMOND MANUFACTURING #CPR42SZPL

Cabinet Equipment Rail, 24U, 42.03 in., Steel, 12 gauge, Zinc Plate

SKU # 62398030581 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet - Equipment Rail
Rack Units: 24U
Height: 42.03 in.
Material: Steel, 12 Gauge
Color: Zinc Plate

Additional Info: Square Hole Punched Rails