The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #CPR70SZPL

Cabinet Equipment Rail, 40U, 70.03 in., Steel, 12 gauge, Zinc Plate

SKU # 62398033430 Manufacturer Series: C2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet - Equipment Rail
Rack Units: 40U
Height: 70.03 in.
Material: Steel, 12 Gauge
Color: Zinc Plate

HMN CPR70SZPL NEMA-12-SQ-HOLE-RAIL

Additional Info: Square Hole Punched Rails