Menu Search
HAMMOND MANUFACTURING #CPR78SZPL

Cabinet - Equipment Rail, 45U, 78.78 in., Steel, 12 gauge, Zinc Plate

SKU # 62398033431
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cabinet - Equipment Rail
Rack Units: 45U
Height: 78.78 in.
Material: Steel, 12 Gauge
Color: Zinc Plate

Cabinet Rails: Type - Cabinet - Equipment Rail; Rack Units - 45U; Height - 78.78 in.; Material - Steel, 12 gauge; Color - Zinc Plate; Additional Information - With Mounting Hardware, Square Hole Punched Rails

Additional Info: With Mounting Hardware, Square Hole Punched Rails