Menu Search
HAMMOND MANUFACTURING #RSRC00026BK3

Cabinet Mounting Rail, 15U, 26.25 in. H, 14 Gauge Steel

SKU # 62398071481 Manufacturer Series: RSRC
RoHS Compliant
Type: Cabinet Mounting Rail
Mounting Method: Strut Mounting, Vertical
Rack Units: 15U
Height: 26.25 in.
Material: 14 Gauge Steel
Color: Black
Package: 1 Pair