Menu Search
HAMMOND MANUFACTURING #RCHR1922

Combination Mounting Rail, 13U, 22.75 in. H, Rack Mount

SKU # 62398001231 Manufacturer Series: RCHR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Mounting Rail
Mounting Method: Rack
Rack Units: 13U
Height: 22.75 in.
Material: 16 Gauge Steel
Color: Black
Package: 1 Pair