Menu Search
HAMMOND MANUFACTURING #1418XFHP

Enclosure Panel Rail, 61.25 in., Steel, 10 gauge, White

SKU # 62398037410
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Panel Rail
Height: 61.25 in.
Material: Steel, 10 Gauge
Color: White

Cabinet Rails: Type - Enclosure Panel Rail; Height - 61.25 in.; Material - Steel, 10 gauge; Color - White; Additional Information - With Mounting Hardware, Fits 72 x 30 Enclosure, Mounting Application: 24 in., Holes: Tapped 10-32

Additional Info: With Mounting Hardware, Fits 72 x 30 Enclosure, Mounting Application: 24 in., Holes: Tapped 10-32