You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EPDHR26

Eclipse Panel Rail, 26U, 3 in., Steel, 14 gauge, Equipment Mounting L Angles Mount

SKU # 62398016337
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panel Rail
Mounting Method: Equipment Mounting L Angles
Rack Units: 26U
Height: 3 in.
Material: Steel, 14 Gauge
Package: (1) Pr

Additional Info: Mounting Application: 19 in. Racks, 10/32 in. tapped mounting holes