Menu Search
HAMMOND MANUFACTURING #HLP6UR

Rotating Mounting Rail, 6U, 11 in. H, 14 Gauge Steel, 1 Pair

SKU # 62398074256 Manufacturer Series: HLPUR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotating Mounting Rail
Mounting Method: Screw
Rack Units: 6U
Height: 11 in.
Material: 14 Gauge Steel
Color: Black
Package: 1 Pair