Menu Search
HAMMOND MANUFACTURING #SDCSR9

Square Hole Rail, 9U, 15.78 in. H, Screw/Cage Nut Mount

SKU # 62398095580 Manufacturer Series: Series SDC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Hole Rail
Mounting Method: Screw/Cage Nut
Rack Units: 9U
Height: 15.78 in.
Color: Black
Package: 2 Pairs