You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #URR10U

Universal Rack Rail, 10U, 17.5 in. H, 12 Gauge Steel, 1 Pair

SKU # 62398093002 Manufacturer Series: Series URR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapped Universal Rack Rail
Mounting Method: 10-32 Screw/Nut
Rack Units: 10U
Height: 17.5 in.
Material: 12 Gauge Steel
Color: Black
Package: 1 Pair