Menu Search
HAMMOND MANUFACTURING #URR18U

Universal Rack Rail, 18U, 31.5 in. H, 12 Gauge Steel, 1 Pair

SKU # 62398093006 Manufacturer Series: Series URR
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapped Universal Rack Rail
Mounting Method: 10-32 Screw/Nut
Rack Units: 18U
Height: 31.5 in.
Material: 12 Gauge Steel
Color: Black
Package: 1 Pair