You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #5420

Kit, Inline Splice, 25/28kV, 1 Splice, 0.795 - 0.940 in.

SKU # 05400715819 Manufacturer Series: 5420
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inline Splice Kit
Number of Splices: 1
Voltage: 25/28kV
Cable Type: Jacketed Concentric Neutral or Concentric Neutral Cables
Insulating Material: EPDM Molded Rubber
Connector Type: CI and CI-A Series
AWG Min: 2
AWG Max: 1/0
Insulation OD Min: 0.795 in. (20mm)
Insulation OD Max: 0.940 in. (24 mm)
Application: Direct Burial, Aerial and Submersible Applications

Additional Info: Kit includes 2 molded conductive rubber end caps, 2 packets of silicone grease, a vinyl tape roll and an instruction sheet.