Menu Search
Cable Adapter Kits Kit, Inline Splice, 25/28kV, 1 Splice, 0.920 - 1.080 in.

3M #5421

Kit, Inline Splice, 25/28kV, 1 Splice, 0.920 - 1.080 in.

SKU #05400715827
Manufacturer Series: 5420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Inline Splice Kit
Number of Splices: 1
Voltage: 25/28 kV
Cable Type: Jacketed Concentric Neutral or Concentric Neutral Cables
Insulating Material: EPDM Molded Rubber
Connector Type: CI and CI-A Series
AWG Min: 1/0
AWG Max: 3/0
Insulation OD Min: 0.920 in. (23mm)
Insulation OD Max: 1.080 in. (27mm)
Application: Direct Burial, Aerial and Submersible Applications

Additional Info: Kit includes 2 molded conductive rubber end caps, 2 packets of silicone grease, a vinyl tape roll and an instruction sheet.