Menu Search
TE CONNECTIVITY #TCPC-60URA-GY35F

Networks Cable Assembly, 35 ft L

SKU # 62101612500
RoHS Compliant
Cable Type: Networks Cable Assembly
Application: Communication Cable
Length: 35 ft.

PLC Cable Assemblies, Custom Systems: Cable Type - Networks Cable Assembly; Application - Communication Cable; Length - 35 ft; Additional Information - TCPC, RJ45 Plug to Open, Unshielded Twisted Pair, Riser Solid, T568A Wiring Scheme, Gray Color, 24 AWG

Additional Info: TCPC, RJ45 Plug to Open, Unshielded Twisted Pair, Riser Solid, T568A Wiring Scheme, Gray Color, 24 AWG