Menu Search
BELDEN #AX100789

Cable Support Horizontal Cable Management Panel,Velcro Ties

SKU # 61158900212
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Cable Support
Application: Horizontal Cable Management Panel, Velcro Ties
Dimensions: HxWxD: 2 x 19.5 x 3 in.
Material: Steel, 16 Gauge
Color: Black
Mounting: Screws (Included)

Cable Brackets: Bracket Type - Cable Support; Application - Horizontal Cable Management Panel,Velcro Ties; HxWxD - 2.00" x 19.5" x 3.0"; Material - Steel, 16 gauge; Color - Black; Mounting - Screws (Included)