You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #ETA-H90KIT-HD

Bracket Kit, 9.07 in. H x 9.07 in. W x 0.12 in. D, Steel

SKU # 62253808000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Cable Management
Dimensions: HxWxD: 9.07 in. x 9.07 in. x 0.12 in.
Material: Steel

Cable Brackets: Bracket Type - Cable Management; HxWxD - 9.07 in. x 9.07 in. x 0.12 in.; Material - Steel; Additional Information - Includes: (1) Bracket, (4) Bracket Clamps and (1) Hot-Dipped Galvanized Universal Splice

Additional Info: Includes: (1) Bracket, (4) Bracket Clamps and (1) Hot-Dipped Galvanized Universal Splice