Specifications
Type:
Compact Ratcheting Cable Cutter
Cable Type:
Aluminum, Copper, Communication Cable
Cable Size:
750 kcmil (Al), 500 kcmil (Cu), 1-1/8 in. (Communication)
Length:
10.5 in. (OAL)
Description
Compact for working in tight spaces with simple one-handed operation. Single-speed ratchet mechanism. Blade release allows blades to be opened mid-cut.