Menu Search
GREENLEE #718

Shearing/Hook Jaws Cutter 18

SKU # 78331030208
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 350mcm CU/AL
Length: 18 in.
Handles: Steel

Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 350mcm CU/AL; Length - in - 18; Handles - Steel