Menu Search
GREENLEE #706

Cable Cutter; Aluminum, Copper, Communication; Heavy-Duty; 31.5 in. OAL

SKU # 78331022291
View more versions of this product
Length: 31.5 in. (OAL)
Type: Heavy-Duty Cable Cutter
Cable Size: 1000 kcmil (Al), 750 kcmil (Cu), 1.5 in. (Communication)
Cable Type: Aluminum, Copper, Communication
Handles: Fiberglass

Additional Info: Adjustable pivot bolt provides for blade adjustment.