Menu Search
GREENLEE #727

Shearing/Hook Jaws Cutter 9.25

SKU # 78331031291
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 2/0 CU/AL
Length: 9.25 in.

Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 2/0 CU/AL; Length - in - 9.25