You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #727M

Shearing/Hook Jaws Cutter 9.25

SKU # 78331012629
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shearing/Hook Jaws
Cable Type: CU/AL
Cable Size: 2/0 CU/AL
Length: 9.25 in.
Handles: Cushioned

Cable Cutters, Manual: Type - Shearing/Hook Jaws; Cable Type - CU/AL; Cable Size - 2/0 CU/AL; Length - in - 9.25; Handles - Cushioned; Additional Information - Handle Construction: Molded Grip on Forged Steel

Additional Info: Handle Construction: Molded Grip on Forged Steel