Menu Search
IDEAL #35-056

Ratcheting Jaw Cutter

SKU # 78325035056
Type: Ratcheting Jaw
Cable Type: CU/AL
Cable Size: 400mcm CU/AL
Handles: Plastic Covered, Yellow

Cable Cutters, Manual: Type - Ratcheting Jaw; Cable Type - CU/AL; Cable Size - 400mcm CU/AL; Handles - Plastic Covered, Yellow