You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KNIPEX #95-11-165-SBA

Cable Shear, 1/0 AWG, CU/AL, 6-1/2 in. L

SKU # 84322100030
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Shear
Cable Type: CU/AL
Cable Size: 1/0 AWG
Length: 6-1/2 in.
Handles: Plastic Coated