Menu Search
THOMAS & BETTS #CSR750

Cutter, Manual Cable, 750 mcm CU/AL

SKU # 78621086811
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Cutter
Cable Type: CU/AL
Cable Size: 750 mcm CU/AL
Handles: Steel, Palm Grip

Cable Cutters, Manual: Type - Cable Cutter; Cable Type - CU/AL; Cable Size - 750 mcm CU/AL; Handles - Steel, Palm Grip; Additional Information - Handle Color: Orange

Additional Info: Handle Color: Orange