Menu Search
Cable Cutters, Manual Cable Cutter Cutter 11.40
WEIDMUELLER #9202040000

Cable Cutter Cutter 11.40

SKU # 62683597698
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Cutter
Cable Type: CU/AL
Cable Size: 300 mm sq CU, 300 mm sq AL
Length: 11.4 in.

Cable Cutters, Manual: Type - Cable Cutter; Cable Type - CU/AL; Cable Size - 300 mm sq CU, 300 mm sq AL; Length - in - 11.40; Additional Information - Type: KT 45

Additional Info: Type: KT 45