Menu Search
Cable Cutters, Manual Cable Cutter Cutter 6.49

WEIDMUELLER #9002650000

Cable Cutter Cutter 6.49

SKU #62683502016
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Cutter
Cable Type: CU/AL
Cable Size: 20 mm CU/AL
Length: 6.49 in.

Additional Info: Type: KT 8