Menu Search
ABB INSTALLATION PRODUCTS #SC-2001

Thomas and BettsĀ® Oval Service Cable Cap

SKU # 78599191916
RoHS Compliant
Type: Oval Service Cable Cap
Material: Steel
Cable Min: 3/0 AWG
Cable Max: 4/0 AWG
Length: 4.93 in.

Cable End Seals and Caps: Type - Oval Service Cable Cap; Material - Steel; Cable Min - 3/0 AWG; Cable Max - 4/0 AWG; Length - 4.93 in.; Additional Information - 3.12 in. W x 3.75 in. H, Connection Type: Clamp

Additional Info: 3.12 in. W x 3.75 in. H, Connection Type: Clamp