Menu Search
GREENLEE #540-18

Glow Stix Cable Fishing-Pulling Stick Bullet Fiberglass Glow Rod

SKU # 78331086796
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Fishing-Pulling Stick
Length: 18 ft. (5.5m)
Tips: Bullet
Strength: 200 lb. (0.9 kN)
Diameter: 0.15 in. (4mm)
Material: Fiberglass Glow Rod

Additional Info: Length: (3) 6.00-ft Glow Section. Clear storage tube