Menu Search
GREENLEE #540-24

Fish Stix Cable Fishing-Pulling Stick Bullet & "J" Hook Tips Fiberglass Rod

SKU # 78331010506
Type: Cable Fishing-Pulling Stick
Length: 24 ft. (7.3m)
Tips: Bullet & "J" Hook Tips
Strength: 200 lb. (0.9 kN)
Diameter: 0.25 in. (6.4mm)
Material: Fiberglass Rod

Cable Fishing Sticks: Type - Cable Fishing-Pulling Stick; Length - 24.00 ft (7.3 m); Tips - Bullet & "J" Hook Tips; Strength - 200 lb (0.9 kN); Diameter - 0.25 in (6.4 mm); Material - Fiberglass Rod; Additional Information - Length: (3) 6.00-ft, (1) 3.00-ft Sections (1) 3.00-ft Glow Section; Manufacturer Series - Fish Stix

Additional Info: Length: (3) 6.00-ft, (1) 3.00-ft Sections (1) 3.00-ft Glow Section