The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
GREENLEE #FP3

Cable Fishing-Pulling Stick J Hook Tip Stainless Steel

SKU # 78331023902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Fishing-Pulling Stick
Length: 38 in. (965mm) Extended
Tips: J Hook Tip
Diameter: 0.38 in. (9.6mm)
Material: Stainless Steel

Cable Fishing Sticks: Type - Cable Fishing-Pulling Stick; Length - 38 in (965mm) Extended; Tips - J Hook Tip; Diameter - 0.38 in (9.6 mm); Material - Stainless Steel; Additional Information - Length: Telescoping, 6.38" x 38" (162x965mm). Pocket clip for storage

Additional Info: Length: Telescoping, 6.38" x 38" (162x965mm). Pocket clip for storage