Menu Search
IDEAL #31-633

Tuff-Rod Cable Fishing-Pulling Stick Bullet and J Hook Tips Fiberglass Rod

SKU # 78325056473
Type: Cable Fishing-Pulling Stick
Length: 30 ft. (9.1m)
Tips: Bullet and J Hook Tips
Diameter: 0.19 in. (4.8mm)
Material: Fiberglass Rod

Cable Fishing Sticks: Type - Cable Fishing-Pulling Stick; Length - 30.00 ft (9.1 m); Tips - Bullet and J Hook Tips; Diameter - 0.19 in. (4.8 mm); Material - Fiberglass Rod; Additional Information - Extra Flex Glow, Color: Pale Green Luminescent, Includes: (5) 6-ft Rods (30-ft Total) with (1) Fixed Bullet Nose and (1) Threaded Bullet Nose End; - Tuff-Rod

Additional Info: Extra Flex Glow, Color: Pale Green Luminescent, Includes: (5) 6-ft Rods (30-ft Total) with (1) Fixed Bullet Nose and (1) Threaded Bullet Nose End