The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
KLEIN TOOLS #56326

Deluxe Fish Rod Kit, (2)6.00 ft, (2) 4.00 ft L x 0.25 in. Dia

SKU # 09264456326
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Rod Kit
Length: (2) 6 ft. (1.8m), (2) 4 ft. (1.2m)
Diameter: 0.25 in. (6.4mm)

Cable Fishing Sticks: Type - Fish Rod Kit; Length - (2)6.00 ft (1.8 m), (2) 4.00 ft (1.2 m); Diameter - 0.25 in. (6.4 mm); Additional Information - Kit Contents: (2) 1/4 in. Diameter 6-ft Lo-Flex Fish Rods, (2) 1/4 in. Diameter 4-ft Lo Flex Fish Rods, (3) 3/16 in. Diameter 5-ft Mid-Flex Glow Rods, (3) 5/32 in. Diameter 6-ft Hi-Flex Glow Rods, 1) Hook, (1) Bullet Nose, (1) Carrying Case; Manufacturer Series - Deluxe

Additional Info: Kit Contents: (2) 1/4 in. Diameter 6-ft Lo-Flex Fish Rods, (2) 1/4 in. Diameter 4-ft Lo Flex Fish Rods, (3) 3/16 in. Diameter 5-ft Mid-Flex Glow Rods, (3) 5/32 in. Diameter 6-ft Hi-Flex Glow Rods, 1) Hook, (1) Bullet Nose, (1) Carrying Case