Menu Search
KLEIN TOOLS #56324

Fish Rod Set Bullet and Hook Fiberglass

SKU # 09264456324
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fish Rod Set
Length: 24 ft. (7.3m)
Tips: Bullet and Hook
Diameter: 0.25 in. (6.4mm)
Material: Fiberglass

Cable Fishing Sticks: Type - Fish Rod Set; Length - 24.00 ft (7.3 m); Tips - Bullet and Hook; Diameter - 0.25 in. (6.4 mm); Material - Fiberglass; Additional Information - Set Contains: (4) 6.00-ft Rod

Additional Info: Set Contains: (4) 6.00-ft Rod