You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #56409

Splinter Guardâ„¢ Glow Rod; 3/16 in. (5mm) dia.; 9 ft. (2.7m) long

SKU # 09264456409 Manufacturer Series: Mid-Flex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9 ft. (2.7m)
Type: Glow Rod Set
Tips: Bullet and Hook Attachments
Diameter: 3/16 in. (5mm)
Material: Fiberglass

Additional Info: Set includes (9) 18 in. rods with nose and hook attachments