Menu Search
KLEIN TOOLS #56415

Splinter Guardâ„¢ Glow Rod; 3/16 in. (5mm) dia.; 15 ft. (4.6m) long

SKU # 09264456415 Manufacturer Series: Mid-Flex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 15 ft. (4.6m)
Type: Glow Rod Set
Tips: Bullet and Hook Attachments
Diameter: 3/16 in. (5mm)
Material: Fiberglass

Additional Info: Set includes (3) 5 ft. rods with nose and hook attachments