Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Tools and Installation
Cable Fishing and Pulling
Cable Fishing Sticks
Splinter Guardâ„¢ Glow Rod; 5/32 in. (3mm) dia.
#56406
KLEIN TOOLS
#56406
Splinter Guardâ„¢
Glow Rod; 5/32 in. (3mm) dia.; 6 ft. (1.8m) long
SKU
#
09264456406
Manufacturer Series:
Hi-Flex
Add to List
Add to Quote
View more versions of this product
Specifications
Length:
6 ft. (1.8m)
Type:
Glow Rod Set
Tips:
Bullet and Hook Attachments
Diameter:
5/32 in. (3mm)
Material:
Fiberglass
Downloads
Data Sheet 1