Menu Search
RACK-A-TIERS MFG #GLF408

Glowfish Fishing Rod Kit, 3.00 ft L, 0.15 in. Dia, Fiberglass Rod

SKU # 62591214408
Type: Fishing Stick
Length: 3 ft. (0.9m)
Diameter: 0.15 in. (3.81mm)
Material: Fiberglass Rod

Cable Fishing Sticks: Type - Fishing Stick; Length - 3.00 ft (0.9 m); Diameter - 0.15 in. (3.81 mm); Material - Fiberglass Rod; Additional Information - Includes: 1-3 ft B/F, 7-3 ft M/F Rods With Tips

Additional Info: Includes: 1-3 ft B/F, 7-3 ft M/F Rods With Tips