Menu Search
GREENLEE #438-5H

Fish Tape w/Reel and Winder Tempered Spring Steel

SKU # 78331007500
Type: Fish Tape with Reel and Winder
Case Construction: Plastic
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 50 ft.
Tape Size: 1/8" x .045"